Beli pelican 2460 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Pelican Flashlight LED Stealth Lite
    Mulai

    Rp2.599.900

    Pelican Flashlight LED Stealth Lite
    Deskripsi:
    Pelican StealthLiteSame features as the StealthLite 2400 Flashlight, but with the LED module that produces a true, bright collimated LED beam. The 2410 is corrosion proof, resistant to extreme temperatures, and submersible. It is powered by 4 AA alkalin
    atribut:
    • Color: Yellow
    • Light Output: 183 Lumens
    • Battery Size/Type/Quantity: AA/Alkaline/4
    • Length: 7.00inch
    • Body: EXL
    • Voltage: 6.0V
    • Lamp Type: LED
    • Switch Type: One-handed/safety/switch
    • Light Modes: on/off
    • O-Ring: Ethylene/Propylene
    • Shroud: ABS
    • Lens: Polycarbonate (PC)
    • Beam Distance: 184m
    • Contact Spring Retainer: Stainless/Steel/Phosphore/Bronze
  2. Pelican Flashlight LED Lantern
    Mulai

    Rp11.999.900

    Pelican Flashlight LED Lantern
    Deskripsi:
    Less than 3lbs + 2207 lumens = brightest & lightest in its classAt less than 3 pounds and 2207 lumens, the new 9410L LED Lantern packs the power without the weight. Four LEDs, powered by the latest generation Lithium-Ion batteries illuminate a distance of 495 yards (453 meters). And it's loaded with innovative technology and features you have come to expect from Pelican. The 9410L LED Lantern is one of the most compact, high output lanterns on the market.
    atribut:
    • Body Material: ABS
    • Shroud Material: EXL
    • Lens Material: Polycarbonate (PC)
    • O-Ring Materials: EPDM
  3. Pelican Flashlight LED (Senter)
    Mulai

    Rp599.900

    Pelican Flashlight LED (Senter)
    Deskripsi:
    Compact LED Power High Performance LED without the Sticker Shock The new LED flashlight: the lightweight compact design houses AA batteries that power a single LED for 160 lumens of super bright LED light. Safety approved for the most volatile work environments, the 3315 LED flashlight is one of the most efficient flashlights on the market today. The new 3315 LED flashlight: Compact flashlight, huge LED performance. - AA Batteries- Built Pelican tough- Class I, Class II, Class III – Division 1 Safety Certified- Safety Certified Class I, Division 1 / IECEx ia- Lanyard (included)- IP67 waterproof and dustproof
  4. FLUKE Radiation Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.799.900

    FLUKE Radiation Thermometer
    Deskripsi:
    Emissivity correction function K type thermocouple temperature measurement function Recommended case: C43Radiation thermometer (with K type thermocouple)
  5. Pelican Flashlight LED
    Mulai

    Rp2.299.900

    Pelican Flashlight LED
    Deskripsi:
    Introducing the all new full size, full power and self programmable 8060 LED. Packed with the most advanced technology found in any duty light on the market. Powered by a rechargeable NiMH battery pack or 4C cells, the Pelican 8060 LED is the longest running duty light today.Full size equals full performance and, at almost 13 inches in length, you can be sure that your 8060 will deliver in any emergency. With over 1070 lumens available at your fingertips and up to 60 hours of useful light will ensure that your light will keep burning even when all hell breaks loose.Count on the 8060's rugged dependability, and a full list of features that includes a high/strobe/medium/low/flashing mode options, no-slip grenade grip and it's self programmable. This allows you to personalize the operation to suit your needs. The all new 8060 also includes a built in low battery level indicator. Two different optional in-vehicle charger cables are available as well. The Pelican 8060 LED flashlight, where brawn meets brains.If power is unavailable for recharging purposes, the 8060 can utilize 4 "C" cell alkaline batteries (not included). The 8060 LED comes standard with desk/dash charger base, rechargeable battery, and 110V wall charger.
    atribut:
    • Lens Material: Polycarbonate (PC)
  6. OLIGHT LED Flashlight (Senter)
    17%
    Mulai

    Rp299.900

    OLIGHT LED Flashlight (Senter)
    Deskripsi:
    Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
  7. Pelican Flashlight Stealthlite
    Mulai

    Rp2.299.900

    Pelican Flashlight Stealthlite
    atribut:
    • Color: Yellow
    • Body Material: EXL
    • Shroud Material: Photo luminescent Polycarbonate (PC)
    • Lens Material: Polycarbonate (PC)
    • Contact Spring Retainer Material: Stainless Steel/Phosphore Bronze
    • O-Ring Materials: Ethylene Propylene
    • Submersible: Yes
  8. Pelican Safety-Rated Handheld Flashlight
    Mulai

    Rp1.299.900

    Pelican Safety-Rated Handheld Flashlight
    Deskripsi:
    These safety-rated flashlights set their head in line with their body for a traditional beam orientation. They are powered by disposable batteries.
    atribut:
    • UNSPSC: 39111702
    • Application: Industrial
    • Battery Chemistry: Alkaline
    • Battery Size: AA
    • Beam Color: White
    • Beam Focus: Fixed
    • Beam Pattern: Flood
    • Hazardous Location Specification: Class I, Div 1, Group A, B, C, D; Class II, Div 1, Group E, F, G; Class III, Div 1
    • Includes: Lanyard
    • Includes Batteries: Yes
    • Includes Charger: No
    • Includes Secondary Light: No
    • Intrinsically Safe: Yes
    • Lens Material: Polycarbonate
    • Light Output Modes: High
    • Lighting Technology: LED
    • Number of Light Output Levels: 1
    • Power Source: Battery
    • Rechargeable: No
    • Special Operating Modes: No Special Light Output
    • Switch Location: Body
  9. TEKIRO Feeler Gauge (Pengukur Celah)
    Mulai

    Rp47.900

    TEKIRO Feeler Gauge (Pengukur Celah)
    Deskripsi:
    TEKIRO Feeler Gauge Perkakas Tangan adalah feeler gauge yang berfungsi sebagai pengukur ketebalan atau kerenggangan celah yang sangat kecil dan akurat serta digunakan pada saat melakukan penyesuaian tappets pada mobil & motor, pemotong rumput, dan alat-alat yang menggunakan penggerak berbahan bakar bensin lainnya. Alat ini terbuat dari bahan berkualitas tinggi.Fungsi : untuk menyetel klap suatu kendaraanMaterial : chrome vanadium
    atribut:
    • Measurement Range (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
    • Length (mm): 100
    • Material: Chrome Vanadium
    • Number of Leaves: 13
    • Set Contents (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
  10. Euro Abrasive Sand Paper Roll Multipurpose (Amplas Gulung)
    Mulai

    Rp419.900

    Euro Abrasive Sand Paper Roll Multipurpose (Amplas Gulung)
    Deskripsi:
    Amplas Roll / Gulung MULTIGUNA merk EURO dengan menggunakan bahan 100% cotton. Berfungsi untuk memoles / penyempurnaan permukaan pada cat, tembok & kayu. Digunakan dalam kondisi basah ataupun kering.
    atribut:
    • Width (inch): 4
    • Length (m): 45
  11. Pelican Protector Case with Foam (Koper Perkakas)
    Mulai

    Rp1.099.900

    Pelican Protector Case with Foam (Koper Perkakas)
    atribut:
    • Pins Material: Stainless Steel
  12. Fenix Senter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    Fenix Senter
    Deskripsi:
    Fenix​​​​C6 V3.0 adalah lampu kerja isi ulang berkinerja tinggi, yang dirancang khusus untuk perawatan dan perkerjaan industri umum, seperti perbaikan mobil, patroli malam, memperbaiki sirkuit listrik, dan sebagainya. Magnet di bagian ekor mudah untuk anda tempelkan ke permukaan logam, memberikan penggunaan hands-free. Selain itu, dua mode hadir dengan enam output yang dioperasikan oleh satu tombol, menawarkan pencahayaan optimal di setiap lokasi kerja. Didukung oleh baterai Li-ion 18650 2600mAh yang dapat diisi ulang. FenixC6 V3.0 membantu anda menyelesaikan pekerjaan dalam keadaan apa pun.Kelengkapan:FenixC6 V3.0 flashlight x1FenixARB-L18-2600 rechargeable Li-ion battery x1USB C-Type charging cable x1Lanyard x1Spare O-Ring x1User manual x1
  13. FLUKE Multimeter Digital
    Mulai

    Rp3.799.900

    FLUKE Multimeter Digital
    Deskripsi:
    This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
  14. ARO Pump Diaphragm Air Operated Double (Pompa Diafragma)
    Mulai

    Rp9.999.900

    ARO Pump Diaphragm Air Operated Double (Pompa Diafragma)
    Deskripsi:
    Part of our Compact Series of pumps, our 1/2inch classic pumps feature big performance in a small package. With flow rates up to 13 GPM (49.2 LPM) and a wide range of material and porting configurations.
  15. KYORITSU Voltage Detector (Tespen)
    Mulai

    Rp999.900

    KYORITSU Voltage Detector (Tespen)
    atribut:
    • Operating Voltage (Lo sensitivity) (V): AC 90-1000V
    • Operating Voltage (Hi sensitivity) (V): AC 20-1000V
    • Frequency (Hz): 50/60
    • Power Source: R03/LR03 x 2
    • Dimensions: 153(L) x Ø20mm
    • Operating Temperature Range (°C): -10 to 50
    • Storage Temperature Range (°C): -10 to 60
  16. Pelican Headlight LED Black (Senter Kepala)
    Mulai

    Rp1.499.900

    Pelican Headlight LED Black (Senter Kepala)
    Deskripsi:
    Pelican safety approved headlamps are designed for use in hazardous environments. It is not only Class I Div 1 approved but also is ultra compact and lightweight. Equipped with a single high-powered LED, it produces up to 72 lumens and provides up to 15 hours of run time and offers multiple modes (high, low, flashing). Additionally, the Pelican 2755 offers a low battery indicator which can prove to be most valuable. It is available in two colors (yellow or black). Count on Pelican to bring you the best in lighting design and technology. The new Pelican 2755 headlamp: Guiding you safely through the danger zone.- Built Pelican tough- Hands-free design- Comfortable Cloth Strap- Safety Certified - Class I, Division I
    atribut:
    • Color: Black
    • Light Output: 12-200 Lumens
    • Battery Size/Type/Quantity: AAA/Alkaline/3
    • Light Modes: Variable Night Vision Signaling
    • Switch Type: Guesture Activation Control
    • Voltage: 4.0V
    • Lamp Type: LED (red)
    • Length: 2.48inch
    • Body: ABS
    • Lens: Polycarbonate (PC)
    • Beam Distance: 20-82m
  17. KANON Torque Wrench
    Mulai

    Rp3.399.900

  18. SATA Ratcheting Combination Wrench Set (Kunci Ring Pas)
    Mulai

    Rp2.099.900

    SATA Ratcheting Combination Wrench Set (Kunci Ring Pas)
    Deskripsi:
    -The unique shape and pin mechanism allow you to firmly grasp slippery places in 4 places. -Tighten securely with the surface drive mechanism. - The ratchet part has a standard feed angle of 30 ° and a feed angle of 5 °. - Ratchet function on both box and spanner
    atribut:
    • Set Contents: 8mm : L 140mm, A 16.0mm, 10mm : L 159mm, A 19.0mm, 11mm : L 165mm, A 20.6mm, 12mm : L 171mm, A 21.7mm, 13mm : L 178mm, A 23.6mm, 14mm : L 190mm, A 25.9mm, 17mm : L 225mm, A 30.5mm, 19mm : L 248mm, A 34.0mm
Daftar Harga pelican 2460 Terbaru October 2026
Pelican Flashlight LED Stealth LiteRp2.599.900
Pelican Flashlight LED LanternRp11.999.900
Pelican Flashlight LED (Senter)Rp599.900
FLUKE Radiation ThermometerRp2.799.900
Pelican Flashlight LEDRp2.299.900
OLIGHT LED Flashlight (Senter)Rp299.900
Pelican Flashlight StealthliteRp2.299.900
Pelican Safety-Rated Handheld FlashlightRp1.299.900
TEKIRO Feeler Gauge (Pengukur Celah)Rp47.900
Euro Abrasive Sand Paper Roll Multipurpose (Amplas Gulung)Rp419.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)